Motion
602006
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282746
MFR #602006
Your Price$71.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282746
MFR #602006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.88/each(List $76.38)

Overview

Mfr description
602006 REGULATOR 3/8 IN

Specifications

  • Set Pressure Range
    5 to 150 psi
  • Bonnet Material
    Acetal
  • Bottom Plug Material
    Acetal
  • Connection Size
    3/8 NPT (Female) in
  • Diameter
    3.2 in
  • Overall Length
    5.31 in
  • Overall Width
    2 in
  • Gage Port Size
    1/8 NPF (Female) in
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/8 in
  • Adjuster Type
    T-Handle
  • Inlet Port Type
    Straight
  • Body Material
    Zinc
  • Max Air Supply Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without Pressure Guage
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    5 to 150 psi
  • Valve Seal Material
    Brass/Nitrile
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text