Motion
602007
Air Line Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
Mi Item #00282747
MFR #602007
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
Mi Item #00282747
MFR #602007

Mfr description
602007 REGULATOR 3/8 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Connection Size
    3/8 NPT (Female) in
  • Diameter
    3.2 in
  • Gage Port Size
    1/8 NPF (Female) in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Overall Length
    4.19 in
  • Overall Width
    2 in
  • Weight
    0.8 lbs

Details

  • Adjuster Type
    Knob
  • Body Material
    Zinc
  • Bonnet Material
    Acetal
  • Bottom Plug Material
    Acetal
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    5 to 150 psi
  • Pressure Display Unit
    bar
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AirCare
  • Set Pressure Range
    5 to 150 psi
  • Thread Standard
    NPT
  • Valve Seal Material
    Brass/Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)