Motion
600008
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
Mi Item #00282748
MFR #600008
Price$94.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
Mi Item #00282748
MFR #600008

Mfr description
600008 AIRLINE REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.67/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Diameter
    3-1/4 in
  • Gage Port Size
    1/4 NPTF in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Length
    7 in
  • Overall Width
    3-9/16 in
  • Weight
    3.00 lbs

Details

  • Body Material
    Zinc
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    +40 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 250 psi
  • Valve Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)