Motion
602013
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282751
MFR #602013
List Price$304.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00282751
MFR #602013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.52/each for your price

Overview

Mfr description
602013 REGULATOR 3/4 IN

Specifications

  • Set Pressure Range
    5 to 150 psi
  • Bonnet Material
    Aluminum
  • Bottom Plug Material
    Aluminum
  • Connection Size
    3/4 NPT (Female) in
  • Diameter
    2.38 in
  • Overall Length
    7.09 in
  • Overall Width
    4-1/4 in
  • Gage Port Size
    1/4 NPT (Female) in
  • Max Operating Temperature
    +175 °F
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    3/4 in
  • Adjuster Type
    Knob
  • Inlet Port Type
    Straight
  • Body Material
    Aluminum
  • Max Air Supply Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without Pressure Guage
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    5 to 150 psi
  • Valve Seal Material
    Aluminum/Nitrile
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought