Motion
602016
Air Line Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 10 to 250 psi
Mi Item #00282752
MFR #602016
Price$269.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 10 to 250 psi
Mi Item #00282752
MFR #602016

Mfr description
602016 REGULATOR 1 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.08/each

Specifications

Dimensions

  • Connection Size
    1 NPT (Female) in
  • Diameter
    2.38 in
  • Gage Port Size
    1/4 NPT (Female) in
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Overall Length
    8.07 in
  • Overall Width
    4-1/4 in
  • Weight
    2.5 lbs

Details

  • Adjuster Type
    T-Handle
  • Body Material
    Aluminum
  • Bonnet Material
    Aluminum
  • Bottom Plug Material
    Aluminum
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    T-Handle
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +175 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Outlet Pressure Range
    10 to 250 psi
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AirCare
  • Set Pressure Range
    10 to 250 psi
  • Thread Standard
    NPT
  • Valve Seal Material
    Aluminum/Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)