Motion
602103
MI ITEM #00282755
MFR #602103
Your Price$57.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282755
MFR #602103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.57/each(List $66.20)

Overview

Mfr description
602103 FILTER 1/4 IN

Specifications

  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +125 °F
  • Body Material
    Zinc
  • Bowl Material
    Polycarbonate
  • Element Material
    Bronze
  • Drain Method
    Manual
  • Gage Port Size
    1/4 PTF in
  • Overall Length
    3.63 in
  • Overall Width
    1.63 in
  • Diameter
    1.45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought