Motion
602104
MI ITEM #00282756
MFR #602104
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282756
MFR #602104

Mfr description
602104 FILTER 1/4 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.48/each

Specifications

Dimensions

  • Diameter
    1.91 in
  • Gage Port Size
    1/4 PTF in
  • Overall Length
    6.02 in
  • Overall Width
    1.98 in

Details

  • Body Material
    Zinc
  • Bowl Material
    Zinc
  • Drain Method
    Manual
  • Element Material
    Polypropylene
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)