Motion
602106
MI ITEM #00282758
MFR #602106
List Price$99.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282758
MFR #602106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.40/each for your price

Overview

Mfr description
602106 FILTER 3/8 IN

Specifications

  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +150 °F
  • Body Material
    Zinc
  • Bowl Material
    Zinc
  • Element Material
    Polypropylene
  • Drain Method
    Manual
  • Gage Port Size
    3/8 PTF in
  • Overall Length
    6.02 in
  • Overall Width
    1.98 in
  • Diameter
    1.91 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought