Motion
600112
MI ITEM #00282764
MFR #600112
List Price$384.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282764
MFR #600112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.53/each for your price

Overview

Mfr description
600112 FILTER, AIRLINE

Specifications

  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    +150 °F
  • Body Material
    Zinc
  • Bowl Material
    Glass/Metal
  • Element Material
    Bronze
  • Drain Method
    Manual
  • Gage Port Size
    3/4 in
  • Overall Length
    8-3/4 in
  • Overall Width
    4-7/8 in
  • Diameter
    4-9/16 in
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text