Motion
602116
MI ITEM #00282766
MFR #602116
Your Price$347.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282766
MFR #602116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$347.48/each(List $399.60)

Overview

Mfr description
602116 FILTER 1 IN

Specifications

  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +175 °F
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum/Pyrex
  • Element Material
    Bronze
  • Drain Method
    Manual
  • Gage Port Size
    1 PTF in
  • Overall Length
    11.69 in
  • Overall Width
    4-3/4 in
  • Diameter
    5.52 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought