1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
602117
602117
MI ITEM #
00282767
MFR #
602117
Price
$482.38
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Filters
LINCOLN LUBRICATION 602117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
602117
602117
MI ITEM #
00282767
MFR #
602117
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$482.38
/each
Qty
Add to Cart
Specifications
Dimensions
Connection Size
1 in
Details
Connection Type
PTF
Filter Type
Air Filter
Max Operating Temperature
+175 °F
Max Pressure
250 psi
Overview
Mfr description
602117 FILTER 1 IN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought