Motion
602203
MI ITEM #00282768
MFR #602203
Your Price$87.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282768
MFR #602203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.80/each(List $100.98)

Overview

Mfr description
602203 LUBRICATOR 1/4 IN

Specifications

  • Bowl Material
    Polycarbonate
  • Recommended Lubricants
    Misting Type Oil
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +125 °F
  • Overall Length
    5.23 in
  • Overall Width
    1.63 in
  • Body Material
    Aluminum
  • UPC_NO
    095992100043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought