Motion
602204
MI ITEM #00282769
MFR #602204
Your Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282769
MFR #602204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$110.90/each(List $127.54)

Overview

Mfr description
602204 LUBRICATOR 1/4 IN

Specifications

  • Bowl Material
    Zinc
  • Recommended Lubricants
    Misting Type Oil
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +150 °F
  • Overall Length
    6.9 in
  • Overall Width
    1.98 in
  • Body Material
    Zinc
  • UPC_NO
    095992100050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text