Motion
602206
MI ITEM #00282770
MFR #602206
Your Price$113.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282770
MFR #602206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.64/each(List $130.69)

Overview

Mfr description
602206 LUBRICATOR 3/8 IN

Specifications

  • Bowl Material
    Zinc
  • Recommended Lubricants
    Misting Type Oil
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +150 °F
  • Overall Length
    175 mm
  • Overall Width
    50 mm
  • Body Material
    Zinc
  • UPC_NO
    095992100067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought