Specifications
Dimensions
- Overall Length8-1/2 in
- Overall Width3-3/4 in
Details
- Body MaterialZinc
- Bowl MaterialGlass/Metal
- Max Operating Temperature+150 °F
- UPC_NO095992103402
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)