Motion
600212
MI ITEM #00282772
MFR #600212
List Price$385.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00282772
MFR #600212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.49/each for your price

Overview

Mfr description
600212 LUBRICATOR, AIRLINE

Specifications

  • Bowl Material
    Glass/Metal
  • Max Operating Temperature
    +150 °F
  • Overall Length
    10-1/2 in
  • Overall Width
    4-7/8 in
  • Body Material
    Zinc
  • UPC_NO
    095992062495
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text