Specifications
Dimensions
- Actual Thread Size1/8 – 27 NPT
- Body Size1/4 in
- Weight0.044 lbs
Details
- ApplicationPneumatic
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword1/8 in NPT, 1/8 – 27 Male Thread
- Hose Connection TypeMale NPT
- Industry/ApplicationAir tools, Industrial/In-Plant, General pneumatic
- ManufacturerName (description attribute)ZSi-Foster Inc
- Seal MaterialBuna-N
- Standard InterchangeIndustrial
- Thread Hose I.D. Tube O.D.1/8 in
- Working Pressure300 psi
- Working Pressure Range251 to 350 psi
Overview
Mfr description
12-3 PLUG
- Socket is valved, shutting off supply line at disconnect
- Plug is unvalved, exhausting downstream line at disconnect
- Install socket on pressure side of line
- Flow rating at 100 PSI: 1/4" body: 36 CFM 3/8" body: 68 CFM 1/2" body: 118 CFM
- Working pressure: 300 PSIG
- Vacuum to 26" Hg (connected)
- Temperature range: (-40°F to 250°F)
- Material: Brass and steel