Motion
DCP20
Air Chief Pneumatic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size
MI ITEM #00282850
MFR #DCP20
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size
MI ITEM #00282850
MFR #DCP20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.77/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.06 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Female NPT
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
DCP 20 1/4 FEMALE PLUG
  • Couplers shut-off when disconnected
  • Will interchange with many other makes
  • Flow rating at 100 PSI: 1/4" body: 37 CFM 1/2" body: 150 CFM
  • Maximum pressure: 300 PSI
  • Temperature range: (-40°F to 250°F)
  • Material: Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text