Motion
DCP2144
Air Chief Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/4 in Body Size
Mi Item #00282904
MFR #DCP2144
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 1/4 in Body Size
Mi Item #00282904
MFR #DCP2144

Mfr description
DCP-2144 PLUG
  • Couplers shut-off when disconnected
  • Will interchange with many other makes
  • Flow rating at 100 PSI: 1/4" body: 37 CFM 1/2" body: 150 CFM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.05 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Hose Barb
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)