Motion
3600
General Purpose Socket - Brass Body Material, 1/4 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00282962
MFR #3600
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, 1/4 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00282962
MFR #3600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
3600 SOCKET

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    179.60 gpm
  • Burst Pressure
    8000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text