Motion
087817140204
General Purpose Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283008
MFR #087817140204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283008
MFR #087817140204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP26 COUPLER PLUG 3/8 NPTF

Specifications

  • Application
    Pneumatic, General Purpose
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Body Size
    3/8 in
  • Length
    0.6
  • Standard Interchange
    Industrial
  • Industry/Application
    Air, Oil, Gas, Water
  • Weight
    0.35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text