Motion
43-4
Pneumatic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283011
MFR #43-4
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283011
MFR #43-4

Mfr description
43-4 PLUG
  • Socket is valved, shutting off supply line at disconnect
  • Plug is unvalved, exhausting downstream line at disconnect
  • Install socket on pressure side of line
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.114 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)