Motion
48-4
Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283025
MFR #48-4
Your Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283025
MFR #48-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.41/each(List $6.47)

Overview

Mfr description
48-4 PLUG
  • Socket is valved, shutting off supply line at disconnect
  • Plug is unvalved, exhausting downstream line at disconnect
  • Install socket on pressure side of line
  • Flow rating at 100 PSI: 1/4" body: 36 CFM 3/8" body: 68 CFM 1/2" body: 118 CFM
  • Working pressure: 300 PSIG
  • Vacuum to 26" Hg (connected)
  • Temperature range: (-40°F to 250°F)
  • Material: Brass and steel

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.080 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text