Motion
PU1425
Mi Item #00283029
MFR #PU1425
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00283029
MFR #PU1425

Mfr description
PU1425 1/4 X 25 POLYURETHANE HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in

Details

  • Product Type
    Industrial Hose
  • Working Pressure
    145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)