Motion
087817140198
General Purpose Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283030
MFR #087817140198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283030
MFR #087817140198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP25-45 COUPLER PLUG 1/2 BARB

Specifications

  • Application
    Pneumatic, General Purpose
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • Body Size
    3/8 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Air, Oil, Gas, Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text