Motion
49-4
Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283033
MFR #49-4
Price$7.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00283033
MFR #49-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.59/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.108 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
49-4 PLUG
  • Socket is valved, shutting off supply line at disconnect
  • Plug is unvalved, exhausting downstream line at disconnect
  • Install socket on pressure side of line
  • Flow rating at 100 PSI: 1/4" body: 36 CFM 3/8" body: 68 CFM 1/2" body: 118 CFM
  • Working pressure: 300 PSIG
  • Vacuum to 26" Hg (connected)
  • Temperature range: (-40°F to 250°F)
  • Material: Brass and steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text