Motion
FM4504
Pneumatic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00283053
MFR #FM4504
Price$30.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00283053
MFR #FM4504

Mfr description
FM4504 AUTOMATIC SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.17/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    3/8 in
  • Weight
    0.423 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Male Thread
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)