Motion
PU1415
Mi Item #00283073
MFR #PU1415
Price$63.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00283073
MFR #PU1415

Mfr description
PU1415 1/4 X 15 POLYURETHANE HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.29/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in

Details

  • Product Type
    Industrial Hose
  • Working Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)