Motion
087817611346
General Purpose Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00283110
MFR #087817611346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00283110
MFR #087817611346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP17 COUPLER PLUG 1/2 NPTM

Specifications

  • Application
    Pneumatic, General Purpose
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Male Thread
  • Body Size
    1/2 in
  • Length
    0.8
  • Standard Interchange
    Industrial
  • Industry/Application
    Air, Oil, Gas, Water
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text