Motion
56-5
Pneumatic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00283125
MFR #56-5
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00283125
MFR #56-5

Mfr description
56-5 PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.260 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)