Specifications
Dimensions
- Actual Thread Size3/8 – 18 NPT
- Body Size1/2 in
Details
- ApplicationPneumatic, General Purpose
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword3/8 in NPT, 3/8 – 18 Female Thread
- Hose Connection TypeFemale NPT
- Industry/ApplicationAir, Oil, Gas, Water
- Seal MaterialBuna-N
- Standard InterchangeIndustrial
- Thread Hose I.D. Tube O.D.3/8 in
- Working Pressure300 psi
- Working Pressure Range251 to 350 psi
Overview
Mfr description
CP18-23 COUPLER PLUG 3/8 NPTF