Motion
VMB1.A9 1
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00283401
MFR #VMB1.A9 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00283401
MFR #VMB1.A9 1

Mfr description
VMB1-A9 1" FPTXFPT 2000PSI CWP RTFE
  • VMB Series two-piece screwed body ball valves are made with investment cast stainless steel.
  • Valve with 316 SS trim is durable enough for severe service applications, yet economical enough for general chemical flow control.
  • Panel mount is standards on all sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.50 in
  • Port Size
    1 NPT
  • Weight
    1.95

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    "[delete]"
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848003905
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RTFE
  • Seat Material
    PTFE
  • Series
    VMB
  • Stem Material
    Stainless Steel
  • Valve Body Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)