Motion
VMB1.A9 1 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00283405
MFR #VMB1.A9 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00283405
MFR #VMB1.A9 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VMB1-A9 1 1/4" FPTXFPT 1500 CWP RTFE
  • VMB Series two-piece screwed body ball valves are made with investment cast stainless steel.
  • Valve with 316 SS trim is durable enough for severe service applications, yet economical enough for general chemical flow control.
  • Panel mount is standards on all sizes.
  • Adjustment of stem packing can be done while valve is in service.
  • Need this valve automated? Look at our DynaMatic EHS and PHS series for a similar valve already packaged.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Body Style
    "[delete]"
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • O Ring Material
    RTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    316 Stainless Steel
  • Stem Material
    Stainless Steel
  • Seat Material
    PTFE
  • Valve Body Material
    Stainless Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VMB
  • Overall Length
    3.94 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848003929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text