Motion
76-108-01
Apollo® 2-Way Ball Valve - 2.0000 in Port, Lever
Mi Item #00283412
MFR #76-108-01
Price$845.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2.0000 in Port, Lever
Mi Item #00283412
MFR #76-108-01

Mfr description
76-108-01 2" SS VALVE
  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Vacuum service to 29 inches Hg
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$845.20/each

Specifications

Dimensions

  • Port Size
    2.0000 in
  • Valve Size
    2 NPT
  • Weight
    6.05 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Connection
    Threaded
  • Connection Type
    Female Thread Conical (NPT)
  • Flow Coefficient Cv Flow Factor Kv
    108 Cv
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    76
  • Standards Met
    NSF/ANSI 372 Drinking water system components lead content, NSF/ANSI/CAN 61 Section 8, Annex G, NACE MR0175 (2000) & MR0103 (2012)
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750699153
  • Valve Body Material
    ASTM A351-CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)