Motion
R432013811

AVENTICS
R432013811

Pneumatic Manifold Inlet Segment
Mi Item #00283566
MFR #R432013811
Price$68.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013811

Pneumatic Manifold Inlet Segment
Mi Item #00283566
MFR #R432013811

Mfr description
R432013811 MANIFOLD, PORT SEG. F/TYPE 7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.21/each

Specifications

Dimensions

  • Weight
    0.36 lbs

Details

  • Number Of Stations  
    1
  • Part Type
    Inlet Segment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)