Motion
R432013812

AVENTICS
R432013812

Pneumatic Manifold End Segment -
Mi Item #00283568
MFR #R432013812
Price$23.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013812

Pneumatic Manifold End Segment -
Mi Item #00283568
MFR #R432013812

Mfr description
R432013812 MANIFOLD, END SEG. F/TYPE 74
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.09/each

Specifications

Dimensions

  • Weight
    0.21 lbs

Details

  • Number Of Stations  
    1
  • Part Type
    End Segment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)