Motion
R432013726

AVENTICS
R432013726

Strain Relief Connector -
Mi Item #00283616
MFR #R432013726
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013726

Strain Relief Connector -
Mi Item #00283616
MFR #R432013726

Mfr description
R432013726 CONN., DIN SOLE. W/LIGHT 120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Overall Weight
    0.06 lbs
  • Weight
    0.06 lbs

Details

  • For Use With
    740
  • Replacement Part Type
    Strain Relief Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)