Motion
P4F8
DUAL-LOCK PLUG, 1 F-NPTF STEEL
Mi Item #00283622
MFR #P4F8
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUAL-LOCK PLUG, 1 F-NPTF STEEL
Mi Item #00283622
MFR #P4F8

Mfr description
PF16 CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Details

  • Body Material
    Steel
  • Operating Pressure Range
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)