Motion
P4M4-B
P-Series General Purpose Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00283763
MFR #P4M4-B
Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00283763
MFR #P4M4-B

Mfr description
P4M4-B PIPE END (OLD# MB8)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.11/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Length
    2.25 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    3500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    15/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)