Motion
P4M6-B
P-Series General Purpose Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00283765
MFR #P4M6-B
Price$51.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00283765
MFR #P4M6-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.52/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Length
    2.55 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    3500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    1-1/8 in

Overview

Mfr description
P4M6-B MALE PIPE END (OLD#MB12)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought