Motion
27003
Fuel Hose - 5/16 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type
Mi Item #00284058
MFR #27003
Price$2.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Hose - 5/16 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type
Mi Item #00284058
MFR #27003

Mfr description
27003 FUEL LINE/PCV 5/16X25FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/ft

Specifications

Dimensions

  • Hose Weight
    2.64 lb
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in
  • Segment Length Range
    Maximum of 25 ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Reinforcement Type
    Spiraled
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    27003
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 257 °F
  • Physical Resistance
    Heat, Oil, Ozone
  • Standards Met
    SAE
  • Typical Applications
    Automotive
  • UPC_NO
    072053065121
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)