Specifications
Dimensions
- Overall Weight0.03 lbs
- Weight0.03 lbs
Details
- For Use With579, 840, TC Series Valve
- Replacement Part TypeStrain Relief Solenoid Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)