Motion
25MPS
Straight-Thru Series Hydraulic Plug - Stainless Steel Body Material, Unvalved, 1/4 in NPT, 1/4 – 18 Male Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00284592
MFR #25MPS
Your Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Stainless Steel Body Material, Unvalved, 1/4 in NPT, 1/4 – 18 Male Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00284592
MFR #25MPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.07/each(List $20.09)

Overview

Mfr description
25MPS PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Valve Type
    Unvalved
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    0.055 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text