Motion
38-4
Pneumatic Plug - Steel Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00284597
MFR #38-4
Your Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00284597
MFR #38-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.36/each(List $11.71)

Overview

Mfr description
38-4 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.074 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text