Motion
38FS
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 3/8 in NPT, 3/8 – 18 Female Thread, 2700 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00284601
MFR #38FS
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 3/8 in NPT, 3/8 – 18 Female Thread, 2700 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00284601
MFR #38FS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.30/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.188 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    2700 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
38FS BRASS SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text