Motion
50HS
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1/2 in Hose Barb, 2200 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00284626
MFR #50HS
List Price$24.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1/2 in Hose Barb, 2200 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00284626
MFR #50HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.94/each for your price

Overview

Mfr description
50HS BRASS SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2200 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    0.296 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text