Specifications
Dimensions
- Body Size3/8 in
Details
- ApplicationPneumatic, General Purpose
- Body MaterialSteel
- Coupling ComponentPlug
- Description Keyword3/8 in Push-On Hose Barb
- Hose Connection TypePush-On Hose Barb
- Industry/ApplicationAir, Oil, Gas, Water
- Seal MaterialBuna-N
- Standard InterchangeIndustrial
- Thread Hose I.D. Tube O.D.3/8 in
- Working Pressure300 psi
- Working Pressure Range251 to 350 psi
Overview
Mfr description
CP25-44L COUPLER PLUG 3/8 LOCK-ON