Motion
75HPB
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 3/4 in Hose Barb, 1700 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00284708
MFR #75HPB
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 3/4 in Hose Barb, 1700 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00284708
MFR #75HPB

Mfr description
75HPB HOSE STEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.268 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    1700 psi
  • Working Pressure Range
    1001 to 2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)