Motion
100FPB
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Female Thread, 1200 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00284721
MFR #100FPB
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Female Thread, 1200 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00284721
MFR #100FPB

Mfr description
100FPB BRASS PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPT
  • Body Size
    1 in
  • Weight
    0.451 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Pressure Wash, Carpet Clean, Water Blast, Beverage, Liquid Transfer, Oil & Gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    1200 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)