Motion
100MP
Straight-Thru Series Hydraulic Plug - Steel Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Male Thread, 2000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00284725
MFR #100MP
Your Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Steel Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Male Thread, 2000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00284725
MFR #100MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.72/each(List $29.66)

Overview

Mfr description
100MP STEEL PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Valve Type
    Unvalved
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure Wash, Carpet Clean, Water Blast, Beverage, Liquid Transfer, Oil & Gas
  • Weight
    0.392 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text